Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

350 mm L 61 mm Cap. Plastic Pipe Wrenches

  • Mfr # 65580350

  • Zoro # G203855558


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Overall Length
350 mm
Jaw Capacity
61 mm
Handle Material
Plastic
Width
80 mm
Height
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65580350
Zoro #
G203855558
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
350 mm
Width
80 mm
Height
36 mm
Size
14 Inches

Details

Item
Pipe Wrenches
Jaw Capacity
61 mm
Handle Material
Plastic
Finish
Painted
Handle Color
Red and Black Polished

Description

Heavy Duty pipe wrench Size14'' L.350 mm max.jaw opening 61 mm head black lacquered, polished handles red lacquered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.