
3/8 inch Drive, Crowfoot Wrenches Chrome plated
Mfr # 02190023
Zoro # G303854062
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 inch
Finish
Chrome plated
Material
Alloy Steel
Overall Length
1.97 inches
Socket Type
Spanners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02190023
Zoro #
G303854062
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 inch
Overall Length
1.97 inches
Size
23 mm
Width (In.)
1.97 inches
Height (In.)
0.79 inches
Details
Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Alloy Steel
Socket Type
Spanners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.