Zoro Homepage

3/8 inch Drive Sockets 1/2 Inch, Hex

  • Mfr # 02440032

  • Zoro # G503856415


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Overall Length
1.77 inch
Width
0.79 inch
Output Type
Hex
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02440032
Zoro #
G503856415
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 inch
Overall Length
1.77 inch
Socket Size
1/2 Inch
Width
0.79 inch
Height
0.79 inch

Details

Item
Sockets
Finish
Chrome plated
Output Type
Hex
Material
Steel
Application
12 sections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.