Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive Sockets 3/4 Inch, Hex

  • Mfr # 02440040

  • Zoro # G003856502


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Overall Length
1.93 Inch
Application
12 Sections
Output Type
Hex
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02440040
Zoro #
G003856502
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inch
Overall Length
1.93 Inch
Socket Size
3/4 Inch
Width
1.02 Inch
Height
1.02 Inch

Details

Item
Sockets
Finish
Chrome plated
Application
12 Sections
Output Type
Hex
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.