
3/8 Inch Drive Sockets 3/8 Inch, Hex
Mfr # 02440024
Zoro # G703856345
product price: $74.95
/eaKey Features
Finish
Chrome plated
Overall Length
1.77 inch
Application
12 sections
Width
0.79 inch
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02440024
Zoro #
G703856345
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 Inch
Overall Length
1.77 inch
Socket Size
3/8 Inch
Width
0.79 inch
Height
0.79 inch
Details
Item
Sockets
Finish
Chrome plated
Application
12 sections
Material
Steel
Output Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.