
3/8 Inch Drive Sockets 5/16 Inch, Hex
Mfr # 02440020
Zoro # G603856377
product price: $66.15
/eaKey Features
Finish
Chrome plated
Overall Length
1.77 inch
Output Type
Hex
Application
12 sections
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02440020
Zoro #
G603856377
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 Inch
Overall Length
1.77 inch
Socket Size
5/16 Inch
Width
0.67 inch
Height
0.67 inch
Details
Item
Sockets
Finish
Chrome plated
Output Type
Hex
Application
12 sections
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.