Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inch Drive Sockets 5/8 Inch, Hex

  • Mfr # 02440036

  • Zoro # G903856343


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Overall Length
2.28 Inch
Material
Steel
Output Type
Hex
Application
12 sections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02440036
Zoro #
G903856343
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inch
Overall Length
2.28 Inch
Socket Size
5/8 Inch
Width
0.87 Inch
Height
0.87 Inch

Details

Item
Sockets
Finish
Chrome plated
Material
Steel
Output Type
Hex
Application
12 sections

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.