
3/8 Inch Drive Sockets 7/16 Inch, Hex
Mfr # 02440028
Zoro # G903856237
product price: $69.15
/eaKey Features
Drive Size
3/8 Inch
Finish
Chrome-plated
Overall Length
1.73 inch
Socket Size
7/16 Inch
Output Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02440028
Zoro #
G903856237
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 Inch
Overall Length
1.73 inch
Socket Size
7/16 Inch
Width
0.75 inch
Height
0.75 inch
Details
Item
Sockets
Finish
Chrome-plated
Output Type
Hex
Application
12 Sections
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.