This item is Discontinued.

Stahlwille Tools 3/8 inches Drive, Crowfoot Wrenches Chrome plated 02211018

This item is Discontinued.

Stahlwille Tools

3/8 inches Drive, Crowfoot Wrenches Chrome plated (Discontinued)

Mfr # 02211018
Zoro # G203855329
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02211018
Zoro #
G203855329
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 inches
Overall Length
45.2 mm
Width (In.)
33 mm
Size
MJ18

Details

Item
Crowfoot Wrenches
Finish
Chrome plated
Material
Steel
Socket Type
Spanner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.