
3/8 Inches Drive Sockets 13 mm, Hex
Mfr # 02040013
Zoro # G103856020
product price: $70.49
/eaKey Features
Drive Size
3/8 Inches
Finish
Chrome plated
Width
20 mm
Material
High performance steel
Output Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02040013
Zoro #
G103856020
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 Inches
Overall Length
48 mm
Socket Size
13 mm
Width
20 mm
Height
20 mm
Details
Item
Sockets
Finish
Chrome plated
Material
High performance steel
Output Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.