Zoro Homepage

3/8 Inches Drive Sockets 16 mm, Hex

  • Mfr # 02040016

  • Zoro # G103855900


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 Inches
Finish
Chrome plated
Width
21,8 mm
Output Type
Hex
Material
High performance steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02040016
Zoro #
G103855900
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Overall Length
51.5 mm
Socket Size
16 mm
Width
21,8 mm
Height
21,8 mm

Details

Item
Sockets
Finish
Chrome plated
Output Type
Hex
Material
High performance steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.