Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 Inches Drive Sockets 19 mm, Hex

  • Mfr # 02040019

  • Zoro # G603856506


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 Inches
Finish
Chrome plated
Output Type
Hex
Material
High performance steel
Width
25,5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02040019
Zoro #
G603856506
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8 Inches
Overall Length
57 mm
Socket Size
19 mm
Width
25,5 mm
Height
25,5 mm

Details

Item
Sockets
Finish
Chrome plated
Output Type
Hex
Material
High performance steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.