
3/8 Inches Drive Sockets E14, Torx
Mfr # 02070014
Zoro # G203856562
product price: $60.39
/eaKey Features
Drive Size
3/8 Inches
Finish
Chrome plated
Overall Length
1.89 inches
Width
0.83 inches
Output Type
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02070014
Zoro #
G203856562
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8 Inches
Overall Length
1.89 inches
Socket Size
E14
Width
0.83 inches
Height
0.83 inches
Details
Item
Sockets
Finish
Chrome plated
Output Type
Torx
Material
Chrome Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.