Zoro Homepage

3K DRALL cross-head screwdriver PH Size0 blade length 60 mm

  • Mfr # 48301000

  • Zoro # G903866649


product price: $14.99
/ea

Key Features

Tip Size
Phillips: #0
Finish
Matt-Chrome Plated
Handle Material
Chrome Alloy Steel
Handle Design
Multi-Component Material
Tip Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48301000
Zoro #
G903866649
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
Phillips: #0
Overall Length
155 mm
Blade Length
60 mm

Details

Item
Phillips Screwdriver
Finish
Matt-Chrome Plated
Handle Material
Chrome Alloy Steel
Handle Design
Multi-Component Material
Tip Type
Phillips
Color
Green / Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.