
3K DRALL cross-head screwdriver PZ Size1 blade length 80 mm
Mfr # 48401001
Zoro # G503854336
product price: $16.59
/eaKey Features
Tip Size
Pozidriv : PZ1
Overall Length
175 mm
Finish
Chrome-plated
Handle Material
Chrome Alloy Steel
Tip Type
Pozi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48401001
Zoro #
G503854336
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
Pozidriv : PZ1
Overall Length
175 mm
Width
23 mm
Height
23 mm
Blade Length
80 mm
Details
Item
Standard Screwdrivers
Finish
Chrome-plated
Handle Material
Chrome Alloy Steel
Tip Type
Pozi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.