
3K DRALL cross-head screwdriver PZ Size2 blade length 100 mm
Mfr # 48401002
Zoro # G003854201
product price: $20.85
/eaKey Features
Tip Size
Pozidriv : PZ2
Overall Length
215 mm
Finish
Chrome-plated
Handle Material
Chrome alloy steel
Tip Type
Pozi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48401002
Zoro #
G003854201
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
Pozidriv : PZ2
Overall Length
215 mm
Height
32 mm
Width
32 mm
Blade Length
100 mm
Details
Item
Standard Screwdrivers
Finish
Chrome-plated
Handle Material
Chrome alloy steel
Tip Type
Pozi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.