
3K DRALL screwdriver for slotted screws 2, 0 mm x 12, 0 mm blade length 250 mm
Mfr # 48202100
Zoro # G603866505
product price:Â $35.65
/eaKey Features
Tip Size
12 mm
Overall Length
375 mm
Finish
Chrome-plated
Handle Material
Chrome alloy steel
Handle Design
Ergonomically
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48202100
Zoro #
G603866505
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
12 mm
Overall Length
375 mm
Width
41 mm
Height
30 mm
Blade Length
250 mm
Details
Item
Standard Screwdrivers
Finish
Chrome-plated
Handle Material
Chrome alloy steel
Handle Design
Ergonomically
Tip Type
Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.