3K DRALL TORX screwdriver TORX-SizeT40 blade length 115 mm

  • Mfr # 48560040

  • Zoro # G303866676


product price: $28.95
/ea

Key Features

Tip Size
Security Torx : T40s
Finish
Chrome-plated
Material
Chrome alloy steel
Length
240 mm
Height
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48560040
Zoro #
G303866676
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
Security Torx : T40s
Length
240 mm
Height
25 mm
Width
32 mm
Blade Length
115 mm

Details

Item
Standard Screwdrivers
Finish
Chrome-plated
Material
Chrome alloy steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.