Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

450 mm L 77 mm Cap. Plastic Pipe Wrenches

  • Mfr # 65580450

  • Zoro # G503855784


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
450 mm
Jaw Capacity
77 mm
Handle Material
Plastic
Height
40 mm
Width
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65580450
Zoro #
G503855784
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
450 mm
Height
40 mm
Width
95 mm
Size
18 Inches

Details

Item
Pipe Wrenches
Jaw Capacity
77 mm
Handle Material
Plastic
Finish
Painted
Handle Color
Red and Black Polished

Description

Heavy Duty pipe wrench Size18'' L.450 mm max.jaw opening 77 mm head black lacquered, polished handles red lacquered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.