Zoro Homepage

5-star Bit screwdriver hex C 6, 3 L.26 mm

  • Mfr # 08161040

  • Zoro # G203847591


product price: $12.45
/ea

Key Features

Drive Size
1/4 Inches
Screwdriver Tip Style
Security Five Lobe
Fastening Tool Item
Bits & Accessories
Size
Security Torx Plus: IPR40
Width
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08161040
Zoro #
G203847591
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Size
Security Torx Plus: IPR40
Width
7 mm
Length
26 mm
Height
7 mm

Details

Screwdriver Tip Style
Security Five Lobe
Fastening Tool Item
Bits & Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.