Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

540 mm L 83 mm Cap. Plastic Pipe Wrenches

  • Mfr # 65560560

  • Zoro # G803855200


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Overall Length
540 mm
Jaw Capacity
83 mm
Handle Material
Plastic
Finish
Painted
Width
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65560560
Zoro #
G803855200
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
540 mm
Width
70 mm
Height
25 mm
Size
2 Inches

Details

Item
Pipe Wrenches
Jaw Capacity
83 mm
Handle Material
Plastic
Finish
Painted
Handle Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.