Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

560 mm L 70 mm Cap. Pipe Wrenches

  • Mfr # 65570535

  • Zoro # G103855214


product price: $178.19
/ea
Free Shipping & Returns

Key Features

Overall Length
560 mm
Jaw Capacity
70 mm
Finish
Painted
Size
2 Inches
Width
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65570535
Zoro #
G103855214
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
560 mm
Size
2 Inches
Width
95 mm
Height
25 mm

Details

Item
Pipe Wrenches
Jaw Capacity
70 mm
Finish
Painted
Handle Color
Red

Description

S-shaped Swedish pattern wrench Size2 L.560 mm max.jaw opening 70 mm head red lacquered, polished handles red lacquered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.