Zoro Homepage

6, 3 mm (1/4") INHEX socket Size 1/4 " L.55 mm

  • Mfr # 01450016

  • Zoro # G803856221


product price: $22.69
/ea

Key Features

Drive Size
1/4 Inches
Overall Length
0.47 inches
Finish
Chrome plated
Material
Chrome Alloy Steel
Size
1/4 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01450016
Zoro #
G803856221
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Overall Length
0.47 inches
Size
1/4 Inches
Width
2.17 inches
Height
0.47 inches

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.