Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6, 3 mm (1/4") Ratcheting bit holder set 29-pcs.

  • Mfr # 96182203

  • Zoro # G503854992


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Drive Size
1/4 Inches
Shank Size
Phillips #1Phillips #2Phillips #3Pozidriv #1Pozidriv #2Pozidriv #3Security Torx T10sSecurity Torx T15sSecurity Torx T20sSecurity Torx T25sSecurity Torx T30sSecurity Torx T40sHex Metric 4.0 mmHex Metric 5.0 mmHex Metric 6.0 mmSlotted 4.5 mmSlotted 5.5 mmSlotted 6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96182203
Zoro #
G503854992
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Shank Size
Phillips #1Phillips #2Phillips #3Pozidriv #1Pozidriv #2Pozidriv #3Security Torx T10sSecurity Torx T15sSecurity Torx T20sSecurity Torx T25sSecurity Torx T30sSecurity Torx T40sHex Metric 4.0 mmHex Metric 5.0 mmHex Metric 6.0 mmSlotted 4.5 mmSlotted 5.5 mmSlotted 6.5 mm

Details

Item
Bits & Accessories
Number of Pieces
29

Description

6,3 mm (1/4") Ratcheting bit holder set 29-pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.