Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6, 3 mm (1/4") Screwdriver socket TORX T9 L.28 mm

  • Mfr # 01351009

  • Zoro # G103866586


product price: $15.15
/ea

Key Features

Tip Size
Security Torx: T9s
Finish
Chrome plated
Material
Chrome Alloy Steel
Height
0.47 inches
Length
1.1 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01351009
Zoro #
G103866586
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
Security Torx: T9s
Height
0.47 inches
Length
1.1 inches
Drive Size
1/4 Inches
Width
0.47 inches

Details

Item
Sockets
Finish
Chrome plated
Material
Chrome Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.