Zoro Homepage

6, 3 mm (1/4") Socket set 19-pcs., 40AD/12/7QR KN SG

  • Mfr # 96015208

  • Zoro # G003856427


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 Inches
Number of Pieces
19
Tip Size
5/32; 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16" inches
Material
High performance steel
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96015208
Zoro #
G003856427
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Tip Size
5/32; 3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16" inches

Details

Item
Socket & Ratchet Sets
Number of Pieces
19
Material
High performance steel
Drive Type
Hex

Description

6,3 mm (1/4") Socket set 19-pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.