
6, 3 mm (1/4") Socket set 22-pcs., 40/44/17/5 KN
Mfr # 96011113
Zoro # G603856186
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
22
Material
Alloy Steel
Tip Size
3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm INHEX sockets 3; 4; 5; 6 mm
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
96011113
Zoro #
G603856186
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
3.5; 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm INHEX sockets 3; 4; 5; 6 mm
Details
Item
Alloy Steel
Number of Pieces
22
Material
Alloy Steel
Drive Type
Hex
Description
6,3 mm (1/4") Socket set 22-pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.