
6, 3 mm (1/4") Socket set 22-pcs., 40/44/17/5QR KN
Mfr # 96011181
Zoro # G803855972
product price:Â $424.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 Inches
Number of Pieces
22
Material
Chrome alloy steel
Tip Size
Hex Metric 3.0 mm, 4.0 mm, 5.0 mm, 6.0 mm, 3.5 mm,4.0 mm, 4.5 mm, 5.0 mm, 5.5 mm, 6.0 mm, 7.0 mm, 8.0 mm,9.0 mm, 10 mm, 11 mm, 12 mm, 13 mm
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
96011181
Zoro #
G803855972
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/4 Inches
Tip Size
Hex Metric 3.0 mm, 4.0 mm, 5.0 mm, 6.0 mm, 3.5 mm,4.0 mm, 4.5 mm, 5.0 mm, 5.5 mm, 6.0 mm, 7.0 mm, 8.0 mm,9.0 mm, 10 mm, 11 mm, 12 mm, 13 mm
Details
Item
Socket & Ratchet Sets
Number of Pieces
22
Material
Chrome alloy steel
Drive Type
Hex
Description
6,3 mm (1/4") Socket set 22-pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.