
6, 3 mm (1/4") Socket set 29-pcs., 40/23/6 KN
Mfr # 96011136
Zoro # G903856206
product price: $462.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
29
Tip Size
5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 Slotted 3.5 mm (9/64 in.),Slotted 5.5 mm, Slotted 8.0 mm, Hex Metric 3.0 mm ,Hex Metric 4.0 mm, Hex Metric 5.0 mm, Hex Metric 6.0 mm, Hex Metric 8.0 mm, Phillips #1, Phillips #2, Phillips #3, Phillips #4
Material
ABS plastic
Drive Type
Hex, Phillips, Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96011136
Zoro #
G903856206
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 Slotted 3.5 mm (9/64 in.),Slotted 5.5 mm, Slotted 8.0 mm, Hex Metric 3.0 mm ,Hex Metric 4.0 mm, Hex Metric 5.0 mm, Hex Metric 6.0 mm, Hex Metric 8.0 mm, Phillips #1, Phillips #2, Phillips #3, Phillips #4
Details
Item
Socket & Ratchet Sets
Number of Pieces
29
Material
ABS plastic
Drive Type
Hex, Phillips, Slotted
Description
6,3 mm (1/4") Socket set 29-pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.