Zoro Homepage

6, 3 mm (1/4") Socket set 30-pcs., 40/24/6QR KN

  • Mfr # 96011182

  • Zoro # G103856150


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 Inches
Tip Size
Slotted 3.5 mm (9/64 in.)Slotted 5.5 mmSlotted 8.0 mmHex Metric 3.0 mmHex Metric 4.0 mmHex Metric 5.0 mmHex Metric 6.0 mmHex Metric 8.0 mmPhillips #1Phillips #2Pozidriv #1Pozidriv #24.0 mm5.0 mm5.5 mm6.0 mm7.0 mm8.0 mm9.0 mm10 mm11 mm12 mm13 mm14 mm
Material
ABS plastic
Drive Type
Hex, Phillips, PoziDriv, Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96011182
Zoro #
G103856150
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Tip Size
Slotted 3.5 mm (9/64 in.)Slotted 5.5 mmSlotted 8.0 mmHex Metric 3.0 mmHex Metric 4.0 mmHex Metric 5.0 mmHex Metric 6.0 mmHex Metric 8.0 mmPhillips #1Phillips #2Pozidriv #1Pozidriv #24.0 mm5.0 mm5.5 mm6.0 mm7.0 mm8.0 mm9.0 mm10 mm11 mm12 mm13 mm14 mm

Details

Item
Socket & Ratchet Sets
Number of Pieces
30
Material
ABS plastic
Drive Type
Hex, Phillips, PoziDriv, Slotted

Description

6,3 mm (1/4") Socket set 30-pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.