Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6, 3 mm (1/4") Socket set 33-pcs., 40MA/25/8QR KN

  • Mfr # 96010107

  • Zoro # G303856530


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 Inch
Number of Pieces
33
Finish
Chrome-plated
Drive Type
Hex
Tip Size
3.2 - 14 mm3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96010107
Zoro #
G303856530
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inch
Tip Size
3.2 - 14 mm3/16; 7/32; 1/4; 9/32; 5/16; 11/32; 3/8; 7/16; 1/2; 9/16 Inch

Details

Item
Sockets
Number of Pieces
33
Finish
Chrome-plated
Drive Type
Hex

Description

6,3 mm (1/4") Socket set 33-pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.