
Socket and Ratchet Sets, External Torx Torx Security Torx, 35 pcs
Mfr # 98811908
Zoro # G803855262
product price: $636.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
35
Measurement Type
External Torx Torx Security Torx
Includes
6,3 mm (1/4") Socket set TORX® 35-pcs.
Material
ABS plastic case
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
98811908
Zoro #
G803855262
UPC #
-
Country of Origin
Germany
Details
Item
Socket and Ratchet Sets
Number of Pieces
35
Measurement Type
External Torx Torx Security Torx
Includes
6,3 mm (1/4") Socket set TORX® 35-pcs.
Material
ABS plastic case
Description
6,3 mm (1/4") Socket set TORX® 35-pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.