Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6, 3 mm (1/4") Sockets Size 11 mm L.50 mm, 1240011

  • Mfr # 01240011

  • Zoro # G503855487


product price: $27.35
/ea

Key Features

Drive Size
1/4 Inches
Size
11 mm
Finish
Chrome plated
Material
High performance steel
Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01240011
Zoro #
G503855487
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Size
11 mm
Length
50 mm
Width
15 mm
Height
15 mm

Details

Item
Sockets
Finish
Chrome plated
Material
High performance steel
Tip Type
Shop all Electrician
Type
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.