
6, 3 mm (1/4") Sockets Size 11/32 " L.23 mm, 1530022
Mfr # 01530022
Zoro # G703854570
product price: $10.15
/eaKey Features
Drive Size
1/4 Inches
Size
11/32 inches
Finish
Chrome plated
Material
High performance steel
Tip Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01530022
Zoro #
G703854570
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/4 Inches
Size
11/32 inches
Length
0.91 inches
Width
0.51 inches
Height
0.51 inches
Details
Item
Sockets
Finish
Chrome plated
Material
High performance steel
Tip Type
Hex
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.