6, 3 mm (1/4") Sockets Size 1/2 " L.23 mm, 1410032

  • Mfr # 01410032

  • Zoro # G503854763


product price:  $16.35
/ea

Key Features

Drive Size
1/4 Inches
Size
1/2 Inches
Finish
Chrome plated
Material
High performance steel
Width
0.71 inches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01410032
Zoro #
G503854763
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Size
1/2 Inches
Width
0.71 inches
Length
0.91 inches
Height
0.71 inches

Details

Item
Sockets
Finish
Chrome plated
Material
High performance steel
Tip Type
Hex
Type
Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.