
6, 3 mm (1/4") Sockets Size 12 mm L.50 mm, 1240012
Mfr # 01240012
Zoro # G603855493
product price: $27.35
/eaKey Features
Drive Size
1/4 Inches
Size
12 mm
Finish
Chrome plated
Width
17 mm
Material
High performance steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01240012
Zoro #
G603855493
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/4 Inches
Size
12 mm
Width
17 mm
Length
50 mm
Height
17 mm
Details
Item
Sockets
Finish
Chrome plated
Material
High performance steel
Tip Type
Square
Type
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.