Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6, 3 mm (1/4") Sockets Size 13 mm L.23 mm, 1030013

  • Mfr # 01030013

  • Zoro # G703855690


product price: $10.15
/ea

Key Features

Drive Size
1/4 Inches
Size
13 mm
Finish
Chrome plated
Width
18 mm
Length
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01030013
Zoro #
G703855690
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Size
13 mm
Width
18 mm
Length
23 mm
Height
18 mm

Details

Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
High performance steel
Application
6 Sections
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.