
6, 3 mm (1/4") Sockets Size 1/8 " L.23 mm
Mfr # 01410008
Zoro # G503854671
product price: $11.49
/eaKey Features
Drive Size
1/4 Inch Square Drive
Size
1/8 Inch
Finish
Chrome plated
Length
0-24mm (0-0.9 inches)
Material
High performance steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01410008
Zoro #
G503854671
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/4 Inch Square Drive
Size
1/8 Inch
Length
0-24mm (0-0.9 inches)
Details
Item
Socket
Finish
Chrome plated
Material
High performance steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.