
6, 3 mm (1/4") Sockets Size 3/8 " L.23 mm, 1410024
Mfr # 01410024
Zoro # G803854562
product price: $10.15
/eaKey Features
Drive Size
1/4 Inches
Size
3/8 Inches
Finish
Chrome plated
Length
23 mm
Tip Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01410024
Zoro #
G803854562
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/4 Inches
Size
3/8 Inches
Length
23 mm
Details
Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
High performance steel
Type
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.