6, 3 mm (1/4") Sockets Size 5, 5 mm L.50 mm, 1020055

  • Mfr # 01020055

  • Zoro # G803855934


product price:  $27.99
/ea

Key Features

Drive Size
1/4 Inch
Size
5.5 mm
Finish
Chrome Plated
Tip Type
Hex
Width
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01020055
Zoro #
G803855934
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inch
Size
5.5 mm
Width
11 mm
Length
50 mm
Height
11 mm

Details

Item
Sockets
Finish
Chrome Plated
Tip Type
Hex
Material
Steel
Type
Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.