Zoro Homepage

6, 3 mm (1/4") Sockets Size 5/32 " L.23 mm, 1530010

  • Mfr # 01530010

  • Zoro # G203854919


product price: $10.79
/ea

Key Features

Drive Size
1/4 Inch Square Drive
Size
5/32 inch
Finish
Chrome plated
Material
High performance steel
Length
0-24mm (0-0.9 inches)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01530010
Zoro #
G203854919
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inch Square Drive
Size
5/32 inch
Length
0-24mm (0-0.9 inches)

Details

Item
Socket
Finish
Chrome plated
Material
High performance steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.