Zoro Homepage

6, 3 mm (1/4") Sockets Size 6 mm L.23 mm, 1030006

  • Mfr # 01030006

  • Zoro # G403855624


product price: $9.39
/ea

Key Features

Drive Size
1/4 Inches
Size
6 mm
Finish
Chrome plated
Application
6 Sections
Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01030006
Zoro #
G403855624
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Size
6 mm
Length
20 mm
Width
11 mm
Height
11 mm

Details

Item
Sockets
Finish
Chrome plated
Application
6 Sections
Material
High performance steel
Tip Type
Hex
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.