Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6, 3 mm (1/4") Sockets Size 9 mm L.23 mm, 1030009

  • Mfr # 01030009

  • Zoro # G503855555


product price: $9.39
/ea

Key Features

Drive Size
1/4 Inches
Size
9 mm
Finish
Chrome plated
Length
23 mm
Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01030009
Zoro #
G503855555
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Size
9 mm
Length
23 mm
Width
13 mm
Height
13 mm

Details

Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
High performance steel
Application
6 Sections
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.