
6, 3 mm (1/4") Sockets Size 9 mm L.50 mm, 1240009
Mfr # 01240009
Zoro # G103856204
product price: $26.59
/eaKey Features
Drive Size
1/4 Inches
Size
9 mm
Finish
Chrome plated
Length
50 mm
Tip Type
Shop all Electrician
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01240009
Zoro #
G103856204
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/4 Inches
Size
9 mm
Length
50 mm
Width
13 mm
Height
13 mm
Details
Item
Sockets
Finish
Chrome plated
Tip Type
Shop all Electrician
Material
High performance steel
Type
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.