6, 3 mm (1/4") Sockets Size 9/16 " L.24 mm, 1530034

  • Mfr # 01530034

  • Zoro # G003854836


product price:  $10.79
/ea

Key Features

Drive Size
1/4 Inches
Size
9/16 Inches
Finish
Chrome plated
Tip Type
Hex
Width
0.78 Inches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01530034
Zoro #
G003854836
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Size
9/16 Inches
Width
0.78 Inches
Length
0.94 Inches
Height
0.78 Inches

Details

Item
Sockets
Finish
Chrome plated
Tip Type
Hex
Material
High performance steel
Type
Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.