Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6, 3 mm (1/4") Sockets SizeE7 TORX Size6, 2 mm in L.23 mm

  • Mfr # 01270007

  • Zoro # G103856303


product price: $13.99
/ea

Key Features

Drive Size
1/4 Inches
Size
External Torx E7
Finish
Chrome plated
Length
0.98 inches
Type
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01270007
Zoro #
G103856303
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Size
External Torx E7
Length
0.98 inches
Width
0.43 inches
Height
0.43 inches

Details

Item
Sockets
Finish
Chrome plated
Type
Torx
Tip Type
Torx
Material
Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.