
6, 3 mm (1/4") Sockets spline-drive Spline Size 5/16 " L.50, 8 mm
Mfr # 01021010
Zoro # G403856195
product price: $41.95
/eaKey Features
Drive Size
1/4 Inches
Size
5/16 Inches
Finish
Chrome plated
Material
High performance steel
Tip Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01021010
Zoro #
G403856195
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/4 Inches
Size
5/16 Inches
Width
1.1 inches
Length
4.13 inches
Height
0.59 inches
Details
Item
Sockets
Finish
Chrome plated
Material
High performance steel
Tip Type
Square
Application
Spline
Type
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.