6, 3 mm (1/4") Sockets spline-drive Spline Size 7/16 " L.25 mm

  • Mfr # 01011014

  • Zoro # G303856004


product price: $35.19
/ea

Key Features

Drive Size
1/4 Inches
Size
7/16 Inch
Finish
Chrome plated
Material
High performance steel
Application
Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01011014
Zoro #
G303856004
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4 Inches
Size
7/16 Inch
Length
3.94 inches
Width
1.18 inches
Height
0.71 inches

Details

Item
Sockets
Finish
Chrome plated
Material
High performance steel
Application
Spline
Tip Type
Square
Type
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.