Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600 mm L 90 mm Cap. Plastic, Polyvinyl Chloride Pipe Wrenches

  • Mfr # 65580600

  • Zoro # G203855787


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
600 mm
Jaw Capacity
90 mm
Handle Material
Plastic, Polyvinyl Chloride
Width
105 mm
Height
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65580600
Zoro #
G203855787
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
600 mm
Width
105 mm
Height
47 mm
Size
24 Inches

Details

Item
Pipe Wrenches
Jaw Capacity
90 mm
Handle Material
Plastic, Polyvinyl Chloride
Finish
Painted
Handle Color
Red and Black Polished

Description

Heavy Duty pipe wrench Size24'' L.600 mm max.jaw opening 90 mm head black lacquered, polished handles red lacquered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.