Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BIT holder insert tool f.bits 5/16 " Size of mount {370}

  • Mfr # 58261040

  • Zoro # G603856025


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Shank Size
40
Width
22 mm
Type
Hex
Height
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58261040
Zoro #
G603856025
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
40 mm
Shank Size
40
Width
22 mm
Height
15 mm

Details

Item
Torque Wrenches
Type
Hex

Description

BIT holder insert tool f.bits 5/16 " Size of mount {370}

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.